Shop All Bakeware
Chicago Metallic
Cake Pan, Sand Torte Shape
Mfr # 47645
Zoro # G5906503
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 15
- Product Type Fluted Bundt Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 47645
- Zoro # G5906503
- UPC # 400010985906
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 7 1/2 in dia x 3 1/4 in D |
Overall Diameter | 7 7/16 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 15 |
Product Type | Fluted Bundt Cake Pan |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Coating | Glazed |
Oven Safe | Yes |
Freezer Safe | No |
Perforation | Solid |
NSF Certified | No |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Fluted Bundt Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 56 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 7 7/16 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLOGGS Kellogg's Corn Flakes Crumb 44lbs (6410021392)
- CAMBRO Replacement Front Lid Panel (60432)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2AS)
- SNAPWARE Total Solution 4 cups Clear Food Storage Container (1109306)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 7-1/2 (46530)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 7-1/2 (46500)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Large Crown Muffin Pan, 24 Moulds (43026)
- CHICAGO METALLIC Sheet Pan, Aluminum, 6-1/2x9-1/2 (41800)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 9 In. (TP9)
- Chicago Metallic Bakeware