Shop All Bakeware
Chicago Metallic
Cake Pan, 21 3/4 in W
Mfr # 40232
Zoro # G108850993
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized Steel
- Freezer Safe No
- Overall Width 15 3/4 in
- Product Type Straight Side Cake Pan
- Perforation Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40232
- Zoro # G108850993
- UPC # 816865020431
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Width | 15 3/4 in |
Details
Item | Cake Pan |
Material | Aluminized Steel |
Freezer Safe | No |
Product Type | Straight Side Cake Pan |
Perforation | Solid |
NSF Certified | No |
Dishwasher Safe | No |
Coating | Glazed |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Straight Side Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 21.5 oz, Overall Length 21 3/4 in, Overall Width 15 3/4 in, Overall Depth 2 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER Instant Oatmeal, Assorted Varieties, 1.51 oz Envelope, PK52 (26298)
- GARLAND Insert 150-500 (G0272516)
- TERRA Terra Chip Original Exotic Vegetable Chip, PK8 (T13457)
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 7-1/2 (46530)
- CHICAGO METALLIC Bread Pan, Single, Plain, 10x5 (49110)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 12 Dia. (49120)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 18x26 (40910)
- ONEIDA Bake Dish Glass Rectangle 5Qt (81938AHG17)
- Chicago Metallic Bakeware