Shop All Bakeware
Chicago Metallic
Cake Pan, 10-1/8 Inch
Mfr # 50136
Zoro # G5967491
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Gauge 10
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Fluted Bundt Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 50136
- Zoro # G5967491
- UPC # 400010985449
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 15/16 in dia x 3 1/2 in D |
Overall Diameter | 10 1/8 in |
Details
Item | Cake Pan |
Color | Black |
Material | Aluminum |
Gauge | 10 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Fluted Bundt Cake Pan |
Oven Safe | Yes |
Perforation | Solid |
Dishwasher Safe | No |
Freezer Safe | No |
Coating | Non-Stick |
Bead Closure | Closed Bead |
NSF Certified | No |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Fluted Bundt Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 96 oz, Color Black, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 1/2 in, Gauge 10 ga, Bead Closure Closed Bead, Overall Diameter 10 1/8 in, Coating Non-Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE 120 Volt Water Urn Baraboo Valve (A537-164)
- LODGE Blacklock Cast Iron Braiser With Lid 4 qt Black (BL17BR)
- NATIONAL COFFEE ROASTERS Donut Shop Coffee Pods, Dark Roast, 15/Box (NCR8599961590)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Pizza Pan, 14 4/9 in W (49148)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40808)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45255)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- CRESTWARE Mixing Bowl, Stainless Steel, 8 qt. (MB08)
- Chicago Metallic Bakeware