Shop All Bakeware
Chicago Metallic
Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel
Mfr # 42435E
Zoro # G5870392
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 11/16 in x 17 11/16 in
- Color Shiny Gray
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bun and Roll Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 42435E
- Zoro # G5870392
- UPC # 400010984206
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 25 11/16 in x 17 11/16 in |
Overall Width | 17 3/4 in |
Details
Item | Bun and Roll Pan |
Color | Shiny Gray |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Standards | Individual moulds, OA size fits most rack oven racks, Wire in Rim Construction |
Oven Safe | Yes |
Number of Slots | 18 |
Freezer Safe | No |
Dishwasher Safe | No |
Pan Style | Hot Dog Bun Pan |
NSF Certified | No |
Description
Bun and Roll Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Shiny Gray, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 5/8 in, NSF Certified No, Number of Slots 18, Pan Style Hot Dog Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cut Out Kit 60T35 (481028)
- DOUGLAS MACHINES Bearing Bottom (3122)
- BOARDWALK , Sporks, Polypropylene, White, 1000/Carton (MWPPSPK)
- ALLPOINTS Pilot Head 1/4 For Jade, JAD4611200000 (51-1036)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Bagel Pan, 12 Gauge, 18x26 (44850)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- HAROLD IMPORT CO DBL DOUGH ROLLER 7"" (43679)
- Chicago Metallic Bakeware