Shop All Bakeware
Chicago Metallic
Bread Pan, Single, Plain, 9x4-1/2
Mfr # 40561
Zoro # G5290993
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in W x 4 1/2 in L x 2 3/4 in D
- Overall Depth 2 3/4 in
- Overall Length 9 1/2 in
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 40561
- Zoro # G5290993
- UPC # 400010983452
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in W x 4 1/2 in L x 2 3/4 in D |
Overall Depth | 2 3/4 in |
Overall Length | 9 1/2 in |
Overall Width | 5 in |
Details
Item | Bread Pan |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 ga |
Product Type | Single Bread Pan |
NSF Certified | No |
Dishwasher Safe | No |
Pan Style | Open Top Bread Pan |
Number of Slots | 1 |
Oven Safe | Yes |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 9 1/2 in, Overall Width 5 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Drain Tube Heater (30228L1310)
- GRINDMASTER CECILWARE Switch OnOff Toggle 20A GbJava (L299AL)
- HOBART End, Cap, Assembly, Wash, #00-919363-002PK (00-919363-002PK)
- PACIFIC FOODS Pacific Foods Barista Series Original Oat Milk 32 fl. oz. Carton, PK12 (04320)
- CHICAGO METALLIC Muffin Pan, 12 Moulds (46120)
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds (41055)
- CHICAGO METALLIC Stayflat Sheet Pan, 17-7/8x25-7/8 (40694)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40804)
- CRESTWARE Mixing Bowl, Stainless Steel, 3/4qt (MB00)
- Chicago Metallic Bakeware