Shop All Bakeware
Chicago Metallic
Bread Pan, Single, Glazed, 9x4-1/2
Mfr # 40565
Zoro # G5927083
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in W x 4 1/2 in L x 2 3/4 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40565
- Zoro # G5927083
- UPC # 706870040565
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in W x 4 1/2 in L x 2 3/4 in D |
Overall Width | 5 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
NSF Certified | No |
Oven Safe | Yes |
Freezer Safe | No |
Pan Style | Open Top Bread Pan |
Dishwasher Safe | No |
Number of Slots | 1 |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 9 1/2 in, Overall Width 5 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL Royal Strawberry Gelatin Mix 24 oz., PK12 (48100)
- CONCORD Stainless Steel Stock Pot w/Steamer Basket, 100 Quart (S100-BAK)
- VOLLRATH Cutlery Holder, 4 Compartment (52654)
- ENTERPRISE MANUFACTURING Blue Swivel Deck/Basebo Brush (920033)
- CHICAGO METALLIC Large Crown Muffin Pan, 20 Moulds (44555)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44801)
- CHICAGO METALLIC Jumbo Muffin Pan, 24 Moulds (45285)
- CHICAGO METALLIC Bagel Pan, 12 Gauge, 18x26 (44850)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- Chicago Metallic Bakeware