Shop All Bakeware
Chicago Metallic
Bread Pan, Single, Glazed, 8x4
Mfr # 41065
Zoro # G6081187
original price:
$41.68
57% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in W x 4 in L x 2 1/2 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41065
- Zoro # G6081187
- UPC # 400010983506
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 8 in W x 4 in L x 2 1/2 in D |
Overall Width | 4 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Oven Safe | Yes |
Number of Slots | 1 |
NSF Certified | No |
Pan Style | Open Top Bread Pan |
Freezer Safe | No |
Dishwasher Safe | No |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 8 in, Overall Width 4 in, Overall Depth 2 1/2 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MB03)
- SPRAYWAY Ink Anti-Skin No Wash-Up Spray, PK12 (950)
- ANNIES Honey Chocolate And Chocolate Chip Bunny Graham Crackers 1.25oz., PK100 (13562-00237)
- COMSTOCK CASTLE Thermocouple (17005)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Display Pan, Aluminum, 18x26 (40912)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Pizza Pan, 14 4/9 in W (49148)
- ONEIDA Bake Dish Glass Rectangle 5Qt (81938AHG17)
- Chicago Metallic Bakeware