Shop All Bakeware
Chicago Metallic
Bread Pan, Single, Glazed, 12-1/4x4-1/2
Mfr # 40495
Zoro # G6063836
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 1/4 in W x 4 1/2 in L x 2 3/4 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40495
- Zoro # G6063836
- UPC # 400010983544
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 1/4 in W x 4 1/2 in L x 2 3/4 in D |
Overall Width | 5 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Pan Style | Open Top Bread Pan |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | No |
Oven Safe | Yes |
Number of Slots | 1 |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 12 7/8 in, Overall Width 5 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 1, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Touchup (W10134625)
- SC JOHNSON PROFESSIONAL $KRESTO EF 2000ML SOFT BOTTLE (SN87045)
- WINCO 1/3 Size 6 in Steam Table Pan (SPJP-306)
- MR COFFEE Mr. Coffee 12 Cup New Design Carafe (2104489)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- CHICAGO METALLIC Cake Pan, 21 3/4 in W (40232)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Cake Pan, Square, 9x9 (21500)
- WILTON COOKE PAN 15-1/4X10-1/4"" (2105-967)
- Chicago Metallic Bakeware