Shop All Bakeware
Chicago Metallic
Bread Pan, 6-Strap, 5-5/8x3-1/8
Mfr # 46925
Zoro # G5866603
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in W x 25 7/8 in L x 2 1/4 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 46925
- Zoro # G5866603
- UPC # 706870046925
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 6 in W x 25 7/8 in L x 2 1/4 in D |
Overall Width | 6 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
NSF Certified | No |
Oven Safe | Yes |
Number of Slots | 6 |
Pan Style | Open Top Bread Pan |
Dishwasher Safe | No |
Freezer Safe | No |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 7/8 in, Overall Width 6 in, Overall Depth 2 1/4 in, NSF Certified No, Number of Slots 6, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISLAND CRYSTALS Sugar Packet 2 Mil .1 oz., PK2000 (72239)
- FUNNEL KING Measuring Container, Removable Spout, 5qt. (94240)
- CHICAGO METALLIC Pie Pan, Aluminum, 9 Dia. (23100)
- CHOCOROOMS Meiji Chocorooms Pouch 5 oz. Pouch, PK12 (70052)
- CHICAGO METALLIC Jelly Roll Pan, 12-15/16x17-1/4 (20800)
- CHICAGO METALLIC Sub Sandwich Roll Pan, 5 Moulds (49014)
- CHICAGO METALLIC Large Muffin Pan, 12 Moulds (43645)
- CHICAGO METALLIC Sheet Pan, Aluminum, 12 Gauge, 18x26 (40600)
- CHICAGO METALLIC Cake Pan, Turks Head Shape (47605)
- CHICAGO METALLIC Hoagie Bun Pan, 8 Moulds (41053)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MB03)
- Chicago Metallic Bakeware