Shop All Bakeware
Chicago Metallic
Bread Pan, 5-Strap, 7-3/8x3-5/8
Mfr # 44575
Zoro # G5945931
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 1/16 in W x 25 3/4 in L x 2 1/4 in D
- Color Silver
- Overall Depth 2 1/4 in
- Overall Length 8 1/8 in
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44575
- Zoro # G5945931
- UPC # 400010983667
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 8 1/16 in W x 25 3/4 in L x 2 1/4 in D |
Overall Depth | 2 1/4 in |
Overall Length | 8 1/8 in |
Overall Width | 8 1/8 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 ga |
Pan Style | Open Top Bread Pan |
Freezer Safe | No |
Dishwasher Safe | No |
Number of Slots | 5 |
NSF Certified | No |
Oven Safe | Yes |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 8 1/8 in, Overall Width 8 1/8 in, Overall Depth 2 1/4 in, NSF Certified No, Number of Slots 5, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS PLUM BOB 16OZ 5-3/4" BRASS (GN800-16)
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 14 x 14, PK4000 (BGC 300899)
- ECLIPSE Eclipse Single Serve Peppermint Gum 18 Pieces, PK144 (271901)
- KOLPAK Door Gasket - Lh, 36-1/2" X 77-1/2" (225191075)
- CHICAGO METALLIC Cake Pan, Square, 9x9 (21500)
- CHICAGO METALLIC Cake Pan, Heart Shape (48105)
- CHICAGO METALLIC Round Cake Pan, Glazed, 12x2 (41225)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- TABLECRAFT Mini Round Skillet, 12 OZ (CW30108)
- Chicago Metallic Bakeware