Shop All Bakeware
Chicago Metallic
Bread Pan, 4-Strap, 9x4-1/2
Mfr # 45642
Zoro # G5895714
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 23/32 in W x 21 7/8 in L x 2 3/4 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45642
- Zoro # G5895714
- UPC # 400010983612
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 23/32 in W x 21 7/8 in L x 2 3/4 in D |
Overall Width | 9 3/4 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Pan Style | Open Top Bread Pan |
Number of Slots | 4 |
Freezer Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 21 7/8 in, Overall Width 9 3/4 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 4, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Fillet Knife, Narrow, Texture Grip, 7.5" (1247X)
- BRITA Brita 35501 Pitcher Replacement Filter (35512)
- MANITOWOC Lcd Housing Assembly (7926)
- HANDI-FOIL Handi-Foil Fit 2019 Low Dome Lid, PK50 (2019LDL-50)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42495E)
- CHICAGO METALLIC Sheet Pan, Aluminum, 12 Gauge, 18x26 (40600)
- CHICAGO METALLIC Hot Dog Bun Pan, New England, 10 Moulds (22100)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- THERMOHAUSER Thermohauser Ultra Flex Pastry Bag; 18 in. - Set of 6 (2000215041)
- Chicago Metallic Bakeware