Shop All Bakeware
Chicago Metallic
Bread Pan, 4-Strap, 8x4
Mfr # 44065
Zoro # G6009376
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 11/16 in W x 19 3/4 in L x 2 1/2 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44065
- Zoro # G6009376
- UPC # 400010983582
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 8 11/16 in W x 19 3/4 in L x 2 1/2 in D |
Overall Width | 8 3/4 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 |
Number of Slots | 4 |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Pan Style | Open Top Bread Pan |
Dishwasher Safe | No |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 19 3/4 in, Overall Width 8 3/4 in, Overall Depth 2 1/2 in, NSF Certified No, Number of Slots 4, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FOODS Lawrence Foods Instant Meringue Powder 25 oz. Bag, PK12 (160140)
- LEGION Worm Gear (460102)
- MCCALL Hinge Assembly For - Part# Cix0030 (CIX0030)
- TRANE Core; Replaceable, Filter Drier, 48-Dm, High Capac (COR00241)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45225)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- CHICAGO METALLIC Bagel Pan, 12 Gauge, 18x26 (44850)
- CHICAGO METALLIC Pizza Pan, 14 4/9 in W (49148)
- CHICAGO METALLIC Cookie Sheet, 10x14 (20100)
- Chicago Metallic Bakeware