Shop All Bakeware
Chicago Metallic
Bread Pan, 4-Strap, 5-5/8x3-1/8
Mfr # 44145
Zoro # G6037236
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in W x 17 7/8 in L x 2 3/16 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44145
- Zoro # G6037236
- UPC # 400010983575
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 6 in W x 17 7/8 in L x 2 3/16 in D |
Overall Width | 6 1/8 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Pan Style | Open Top Bread Pan |
NSF Certified | No |
Freezer Safe | No |
Dishwasher Safe | No |
Number of Slots | 4 |
Oven Safe | Yes |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 18 in, Overall Width 6 1/8 in, Overall Depth 2 1/4 in, NSF Certified No, Number of Slots 4, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 24in Stainless Steel Double-Tier Shelf (AMG DOS-1224)
- VULCAN HART Pilot Orifice Nat .018 (417146-00001)
- ALLIANCE TIMER, 120V 4 CYCLE-DOUBLE PANEL PKG (203387P)
- DISCO Disco Filter Brite Oil Purifier 60 Applications (BR20)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Hot Dog Bun Pan, New England, 10 Moulds (22100)
- CHICAGO METALLIC Large Crown Muffin Pan, 20 Moulds (44555)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40450)
- WILTON Biscuit/Brownie Pan (2105-960)
- Chicago Metallic Bakeware