Shop All Bakeware
Chicago Metallic
Bread Pan, 4-Strap, 12-1/4x4-1/2
Mfr # 44945
Zoro # G5958705
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 31/32 in W x 21 7/8 in L x 2 3/4 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44945
- Zoro # G5958705
- UPC # 706870044945
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 31/32 in W x 21 7/8 in L x 2 3/4 in D |
Overall Width | 13 in |
Details
Item | Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Dishwasher Safe | No |
Pan Style | Open Top Bread Pan |
Freezer Safe | No |
Number of Slots | 4 |
Oven Safe | Yes |
NSF Certified | No |
Description
Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 21 7/8 in, Overall Width 13 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 4, Pan Style Open Top Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- ADVANCE TABCO Adjustable Bullet (TA-21)
- WHIRLPOOL Indstrial Hse 90 Degree Elbw, 6 ft, 2Pk (8212638RP)
- HATCO Rocker Switch (02.19.081.00)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 (41420)
- CHICAGO METALLIC Jelly Roll Pan, 12-15/16x17-1/4 (20800)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- CHICAGO METALLIC Cake Pan, Turks Head Shape (47605)
- CHICAGO METALLIC Sheet Pan, Stainless Steel, 18x26 (40700)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- COOK PRO Cookpro 721 Stainless Steel Mixing Bowl Set; Silver - 3 Piece (721)
- Chicago Metallic Bakeware