Shop All Bakeware
Chicago Metallic
Baking Sheet, Perf.Aluminum, 18x26
Mfr # 44801
Zoro # G6001913
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 26 in L
- Color Silver
- Type Full
- Material Aluminum
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 44801
- Zoro # G6001913
- UPC # 400010984770
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L |
Overall Width | 17 13/16 in |
Sheet Pan Size | Full |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Gauge | 16 |
Bakeware and Roast Pans Product Group | Sheet Pans |
Product Type | Sheet Pan |
Bead Closure | Closed Bead |
Freezer Safe | No |
Coating | Uncoated |
Perforation | Perforated |
Dishwasher Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Color Silver, Overall Length 25 13/16 in, Overall Width 17 13/16 in, Overall Depth 3/16 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 1/6 Size 4 in Steam Table Pan (SPJL-604)
- NEMCO Push Switch 1/2 Spst (45989)
- FOOD WARMING EQUIPMENT Strike (STK LTH 1)
- EMPRESS Paper Hot Cup, 10oz., Squat White, PK1000 (EHC10-W)
- CHICAGO METALLIC Hoagie Bun Pan, 8 Moulds (41053)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- CHICAGO METALLIC Round Cake Pan, Plain, 12x2 (41220)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 12 Dia. (91120)
- CHICAGO METALLIC Large Muffin Pan, 24 Moulds (45645)
- Chicago Metallic Bakeware