Shop All Bakeware
Chicago Metallic
Bagel Pan, 14 Gauge, 18x26
Mfr # 45135
Zoro # G5922515
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 26 in L
- Color Silver
- Type Full
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45135
- Zoro # G5922515
- UPC # 400010984756
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L |
Overall Width | 18 in |
Sheet Pan Size | Full |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 14 |
Product Type | Sheet Pan |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Perforation | Perforated |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | No |
Coating | Glazed |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Color Silver, Overall Length 25 15/16 in, Overall Width 18 in, Overall Depth 5/16 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Bake Broil Oven Element for GE or Hotpoint RP44X200 (CH44X200)
- WARING COMMERCIAL Blender, 64 Oz, Paddle Switches (MX1000XTS)
- HOBART Timer (00-411690-00002)
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 (PS165)
- CHICAGO METALLIC Pizza Pan, 10 in W (49108)
- CHICAGO METALLIC Large Crown Muffin Pan, 20 Moulds (44555)
- CHICAGO METALLIC Cake Pan, 21 3/4 in W (40232)
- CHICAGO METALLIC Large Muffin Pan, 24 Moulds (45645)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 9x4-1/2 (40565)
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- Chicago Metallic Bakeware