Shop All Bakeware
Chicago Metallic
Bagel Pan, 12 Gauge, 18x26
Mfr # 44850
Zoro # G5866813
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Full
- Material Aluminum
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44850
- Zoro # G5866813
- UPC # 400010984763
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L |
Sheet Pan Size | Full |
Overall Width | 17 13/16 in |
Details
Item | Sheet Pan |
Color | Silver |
Type | Full |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 12 |
Product Type | Sheet Pan |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | No |
Perforation | Perforated |
Coating | Glazed |
Description
Sheet Pan, Sheet Pan Size Full, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Color Silver, Overall Length 25 13/16 in, Overall Width 17 13/16 in, Overall Depth 11/16 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Retaining Clip (9703438)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 3XL (82641)
- VULCAN HART Top Burner Valve 1/8 Mpt X 3/8-27 (719222)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- CHICAGO METALLIC Ciabatta Roll Pan, 17 3/4 in W (46351)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- CHICAGO METALLIC Jumbo Muffin Pan, 20 Moulds (44515)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- RISE BY DASH 1 waffle Red Plastic Waffle Maker (RMW001GBRR06)
- Chicago Metallic Bakeware