Shop All Bakeware
Chicago Metallic
Angel Food/Tube Cake Pan, Plain, 7-1/2
Mfr # 46500
Zoro # G6024435
original price:
$34.40
11% off
new price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 15
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Angel Food Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 46500
- Zoro # G6024435
- UPC # 400010985463
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 7 1/2 in dia x 2 3/4 in D |
Overall Diameter | 7 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Gauge | 15 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Angel Food Cake Pan |
Coating | Uncoated |
Perforation | Solid |
Oven Safe | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Freezer Safe | No |
Bead Closure | Closed Bead |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Angel Food Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 62 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 3/4 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 7 1/2 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Sparkling Ice Peach Nectarine 17 oz., PK12 (FG00054)
- MAGIKITCHEN PRODUCTS Safety Valve (2V-60139101)
- GRINDMASTER Boiler Heater 120V 1800W (G199C)
- KASON ® - 11247000004 Hinge (11247000004)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 7-1/2 (46530)
- CHICAGO METALLIC Cake Pan, Sand Torte Shape (47645)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45125)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 15-On (41002)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- MCSUNLEY 12qt Prep Mixing Bowl (747)
- Chicago Metallic Bakeware