Shop All Clocks
Chicago Lighthouse
Wall Clock, 14-1/2", Silver
Mfr # 67816003
Zoro # G5415089
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 14.5"
- Height 14.5"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Lighthouse
- MFR # 67816003
- Zoro # G5415089
- UPC # 830951003955
- Country of Origin United States
- Category Clocks
Dimensions
Width | 14.5" |
Height | 14.5" |
Depth | 1.75" |
Battery Size | AA |
Face Diameter | 12 in |
Overall Diameter | 14 1/2 in |
Overall Depth | 1 3/4 in |
Details
Item | Analog Clock |
Display Type | Analog |
Shape | Round |
Color | Silver |
Case Color | Silver |
Time Format | Standard (12-Hour) |
Face Color | White |
Features | Anti-Glare |
Digit Color | Black |
Clock Movement Type | Quartz |
Lens Material | Glass |
Power Source | 1 AA (sold separately) |
Case Material | Metal |
Movement Type | Quartz |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
Wall Clock,14-1/2",Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- SCOTCH Cover Sofa 41 X 131In (8040)
- HASTINGS HOME Set of 3 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Yellow, Orange, Pink) (467247MAS)
- CHICAGO LIGHTHOUSE 14-1/2" Analog Wall Clock, Black (67800603)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- CHICAGO LIGHTHOUSE Clock, Tradtnl, 13.75", Black (67700002)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 14.5" Round Electric Wall Clock, 5' Cord, Plastic Case, Black (67801103)
- CHICAGO LIGHTHOUSE 16-1/2" Analog Wall Clock, Black (67400603)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- Chicago Lighthouse Clocks