Shop All Clocks
Chicago Lighthouse
12-3/4" Analog Wall Clock, Black
Mfr # 67300302
Zoro # G0080075
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 12 3/4 in
- Height 12 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Lighthouse
- MFR # 67300302
- Zoro # G0080075
- UPC # 830951002798
- Country of Origin Multiple
- Category Clocks
Dimensions
Width | 12 3/4 in |
Height | 12 3/4 in |
Face Dia. | 12 in |
Depth | 1 3/4 in |
Overall Dia. | 12 3/4 in |
Digit Size | 1-1/4" |
Battery Size | AA |
Face Diameter | 12 in |
Overall Depth | 1 3/4 in |
Overall Diameter | 12 3/4 in |
Description
Clock, Analog, 12 Hour w/Seconds Face, Movement Type Atomic/Radio, Shape Round, Overall Dia. 12-3/4 In., Face Dia. 12 In., Width 12-3/4 In., Depth 1-51/64 In., Digit Size 1-1/4 In., Power Source AA Battery, Mount Wall, Case Material Polystyrene, Case Color Black, Face Color White, Time Adjustment Radio Control/Atomic, Lens Material Styrene, Includes Hardware
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- CHICAGO LIGHTHOUSE 14-1/2" Analog Wall Clock, Black (67800603)
- CHICAGO LIGHTHOUSE Chicago Lighthouse 14.5" Round Electric Wall Clock, 5' Cord, Plastic Case, Black (67801103)
- CHICAGO LIGHTHOUSE Atomic Clock, 16-1/2", Black (67403302)
- CHICAGO LIGHTHOUSE Electric Wall Clock, Black (67801103)
- CHICAGO LIGHTHOUSE Clock, Tradtnl, 13.75", Black (67700002)
- CHICAGO LIGHTHOUSE Chicago Lighthouse Bold Quartz Contract Clock, 13-3/4", Black (67700000)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- Chicago Lighthouse Clocks