Shop All Countersinks
Chicago-Latrobe
Three FluteCountersink Set
Mfr # 64216
Zoro # G209197294
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Steam Oxide
- Shank Type - Machining Straight
- Primary Material Application Alloy Steel, Cast Iron, Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 64216
- Zoro # G209197294
- UPC # 662355642160
- Country of Origin China
- Category Countersinks
Dimensions
Drill Bit Size | 1/4 to 3/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Details
Item | Three FluteCountersink Set |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Steam Oxide |
Shank Type - Machining | Straight |
Primary Material Application | Alloy Steel, Cast Iron, Tool Steel |
Measurement System | Decimal Inch |
Decimal Equivalent | 0.2500 in; 0.3750 in; 0.5000 in; 0.6250 in; 0.7500 in |
Drill Bit Point Angle | 82 Degrees |
Primary Material Application ISO Code | K, P |
Drill Bit Point Type | Conventional Point |
Helix Angle | 82 Degrees |
Description
Three FluteCountersink Set, Drill Bit Size 1/4 to 3/4 in, 82 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Multi Point Tools (66260195013)
- QUALTOOL T-27 Star Insert Bit, 1/4" Hex Drv, 1"L (60-T27)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, 3-Flute (56836)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56860)
- CHICAGO-LATROBE Countersink, 1-3/4" L, 3-Flute, 12 pcs. (56878)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8", Number of Flutes: 4 (HS4-7/8-82)
- Chicago-Latrobe Countersinks