Shop All Reduced Shank Drill Bits
Chicago-Latrobe
Silver and Deming Drill, 3 1/8" Flute, RH
Mfr # 53418
Zoro # G609197269
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1 1/8 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1250 in
- Flute Type Spiral
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53418
- Zoro # G609197269
- UPC # 662355016145
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 1/8 in |
Shank Dia. | 0.5000 in |
Overall Length | 6.000 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/8 in |
Shank Length | 2 1/4 in |
Details
Item | Silver and Deming Drill |
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 1.1250 in |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Finish - Machining | TiN |
Silver & Deming Drill | Yes |
Drill Bit Point Type | Split Point |
Measurement System | Decimal Inch |
Spiral Direction | Right Hand |
Material - Machining | Cobalt (8%); High Speed Steel |
Primary Material Application | Alloy Steel, Aluminum, Carbon Steel, Cobalt Based Super Alloy, Gray Cast Iron, Hardened Steel, Iron Based Super Alloy, Low Carbon Steel, Nickel Based Super Alloy, Nodular Cast Iron, Titanium |
Material Grade - Machining | M42 |
Shank Type - Machining | Reduced |
Description
Silver and Deming Drill, Drill Bit Size 1 1/8 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt (8 Percent); High Speed Steel, Finish - Machining TiN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- DRILL AMERICA 1-3/8"-6 Carbon Steel Plug Hand Tap (DWTP1-3/8-6)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- REGAL CUTTING TOOLS M6 x 1 6H Bottom Metric D8 Met-Flo Tap (010457AS)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 15/16 (52460)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 27/32 (55454)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 55/64 (52455)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-3/8 (52488)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-15/64 (55479)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 13/16 (53452)
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD23/32)
- Chicago-Latrobe Drill Bits