Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Length Drill, Spiral Flute
Mfr # 49019
Zoro # G509215186
Sold in multiples of 6 for $45.30
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 8.50 mm
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3346 in
- Flute Type Spiral
- Shank Dia. 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 49019
- Zoro # G509215186
- UPC # 662355004500
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 8.50 mm |
Shank Dia. | 21/64 in |
Overall Length | 81.89 mm |
Flute Length | 38.35 mm |
Maximum Drilling Depth | 38.3 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Shank Length | 43.54 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Length Drill, Drill Bit Size 8.50 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt (8 Percent); High Speed Steel, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3346 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Professional Heat Shrink System, 120 V, Pistol Handle (PH-1200A-00-SS)
- KLEIN TOOLS Crimp Die Set RG8/RG11/RG174/RG17/ RG213 (VDV211-043)
- CLESCO AS-5 Motor Shaft Arbor Standard Type B Machined Washer (AS-5)
- L.H. DOTTIE L.H. Dottie Fish Tape Quick Leader (QL12)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48908)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48516)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49226)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49374)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50884)
- Chicago-Latrobe Drill Bits