Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Length Drill, Spiral Flute
Mfr # 49017
Zoro # G609215345
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7.00 mm
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2756 in
- Flute Type Spiral
- Shank Dia. 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49017
- Zoro # G609215345
- UPC # 662355004463
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | 7.00 mm |
Shank Dia. | 9/32 in |
Overall Length | 76.71 mm |
Flute Length | 35.26 mm |
Maximum Drilling Depth | 35.2 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Shank Length | 41.45 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Length Drill, Drill Bit Size 7.00 mm, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt (8 Percent); High Speed Steel, Straw, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2756 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" x 18" HSS Extra Long Drill Bit with 1/2" Shank (DWDDL18X11/16X1/2)
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- PROTO 3/4 in Drive, 2-1/16" Triple Square SAE Socket, 12 Points (J5566)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48925)
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49249)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3594)
- Chicago-Latrobe Drill Bits