Shop All Stub Drills
Chicago-Latrobe
Screw Machine Length Drill, Spiral Flute
Mfr # 49000
Zoro # G309215287
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0394
- Shank Dia. 1/32 in
- Overall Length 26.95 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49000
- Zoro # G309215287
- UPC # 662355004296
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 1/32 in |
Overall Length | 26.95 mm |
Flute Length | 6.22 mm |
Maximum Drilling Depth | 6.2 mm |
Drill Bit Size | 1.00 mm |
Shank Length | 20.73 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Length Drill, Drill Bit Size 1.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt (8 Percent); High Speed Steel, Straw, Decimal Equivalent 0.0394, Decimal Inch, Drill Bit Point Type Radial Point, Non-Coolant Through
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 9/16"-18 Size (301144510)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXF7)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 35,000 RPM, 0.37 hp (335SC4A)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/16 (78596)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #50 (78550)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- Chicago-Latrobe Stub Drills