Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, W Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49254
Zoro # G3340495
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3860
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49254
- Zoro # G3340495
- UPC # 662355492543
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | W |
Shank Dia. | 25/64 in |
Overall Length | 3 1/4 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 1 7/8 in |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.386 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.386 |
Shank Length | 1 3/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size W, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.3860
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap-Off Utility Knife Snap-Off, 6 1/2 in L (402L10)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 1000 rpm (QA4AALS011NP25S06)
- OTC Straight Retaining Ring Pliers, .038" D (1120)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 23/32 (55446)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50831)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50811)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50901)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50815)
- CHICAGO-LATROBE Screw Machine Drill Bit, 47/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48547)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50825)
- CHICAGO-LATROBE Screw Machine Drill Bit, U Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48821)
- Chicago-Latrobe Drill Bits