Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50849
Zoro # G2859351
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size T
- Decimal Equivalent 0.3580
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 50849
- Zoro # G2859351
- UPC # 662355508497
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | T |
Flute Length | 1 3/4 in |
Shank Dia. | 23/64 in |
Depth:Dia. Ratio | 4xD |
Overall Length | 3 1/16 in |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Maximum Drilling Depth | 1 3/4 in |
Drill Point Length | 0.0000 |
Shank Length | 1 5/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.3580
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL BLADES Blade variety 6pc (IBOATV-6)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 6 Foot Reinforced H Aluminum Welded End Cap (22-507)
- ROADPRO Air Gun Kit, DOT, SAE Standards, Gray (RP63052)
- DRILL AMERICA Pilot for 3" Carbide Tipped Annular Cutter (CTC5-530-925)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51803)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50835)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49410)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48396)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51812)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48733)
- CLEVELAND Screw Machine Drill Bit, L Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04530)
- Chicago-Latrobe Screw Machine Length Drill Bits