Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48248
Zoro # G2991812
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3320
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48248
- Zoro # G2991812
- UPC # 662355482483
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Shank Dia. | 21/64 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Shank Size | 0.3320" |
Bit Dia. | Q |
Drilling Length | 1-11/16" |
Sizes Included | Q |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 5/16 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 11 in W x 6-1/2 in D x 5-1/2 in H (32PK25)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #9 (C23425)
- OSG Straight Flute Hand Tap, Taper, 4 (1024200)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #46 (44316)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48247)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78712)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49232)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48815)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48401)
- WIDIA Screw Machine Drill Bit, 29/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A11509)
- Chicago-Latrobe Screw Machine Length Drill Bits