Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49248
Zoro # G2831936
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3320
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49248
- Zoro # G2831936
- UPC # 662355492482
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | Q |
Shank Dia. | 21/64 in |
Overall Length | 3 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.332 |
Shank Length | 1 5/16 in |
Diameter | 0.332 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.3320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 10 Pack (KBS1232-10)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88210)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus, 25PK (HCFC2040B25)
- CHICAGO-LATROBE Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50848)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48396)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49413)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48817)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48400)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48516)
- OSG Screw Machine Drill Bit, #42 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (10093505)
- Chicago-Latrobe Drill Bits