Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48247
Zoro # G2991821
Sold in multiples of 6 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.3230
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48247
- Zoro # G2991821
- UPC # 662355482476
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | P |
Shank Dia. | 21/64 in |
Overall Length | 2 15/16 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Shank Size | 0.3230" |
Sizes Included | P |
Drilling Length | 1-11/16" |
Bit Dia. | P |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/4 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3230
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Utility Knife, Retractable 6 1/2 in L (48-22-1515)
- IRWIN IRWIN SPRING CLMP MET/2"" (222702)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48248)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49219)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78728)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48401)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48917)
- CLEVELAND Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70277)
- Chicago-Latrobe Drill Bits