Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, O Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48246
Zoro # G2991858
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size O
- Decimal Equivalent 0.3160
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48246
- Zoro # G2991858
- UPC # 662355482469
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | O |
Shank Dia. | 5/16 in |
Overall Length | 2 15/16 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1 11/16 in |
Shank Size | 0.3160" |
Drilling Length | 1-11/16" |
Sizes Included | O |
Bit Dia. | O |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0000 |
Shank Length | 1 1/4 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size O, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- DEWALT Belt Hook Kit (N268241)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48914)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51817)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49416)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48907)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50806)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- Chicago-Latrobe Drill Bits