Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49241
Zoro # G2616537
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2770
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49241
- Zoro # G2616537
- UPC # 662355492413
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | J |
Shank Dia. | 9/32 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.277 |
Diameter | 0.277 |
Shank Length | 1 3/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.2770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- HOUGEN-OGURA 9/16 in. SA Round Die, 5/64-1/8THK (76322)
- GENERAL TOOLS Inspection Mirror, 3.5x2, 11.5-16 L (570)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49240)
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50855)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50847)
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49235)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- CHICAGO-LATROBE Screw Machine Drill Bit, #60 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48760)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- Chicago-Latrobe Drill Bits