Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50839
Zoro # G1830473
original price:
$5.89
5% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2770
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 50839
- Zoro # G1830473
- UPC # 662355508398
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | J |
Shank Dia. | 9/32 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0000 |
Shank Length | 1 3/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.2770
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- AJAX TOOL WORKS Hammer (A945)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- DEWALT 1-1/8" D-Handle SDS Hammer Kit (D25263k)
- CHICAGO-LATROBE Screw Machine Drill Bit, K Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50840)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50908)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48212)
- CHICAGO-LATROBE Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48563)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50901)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- Chicago-Latrobe Screw Machine Length Drill Bits