Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49237
Zoro # G3386257
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49237
- Zoro # G3386257
- UPC # 662355492376
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 1 7/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.257 |
Diameter | 0.257 |
Shank Length | 1 3/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0000 |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.2570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3/4In (600002CF)
- PROTO Metric L Key, 3 mm Tip Size, 2 7/16 in Long, 19 mm Short (J46312)
- J.W. WINCO JW Winco GN832-150-NI Toggle Latch (832-150-NI)
- HHIP HHIP 4.5 X 3.5 X 3" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0006)
- CHICAGO-LATROBE Screw Machine Drill Bit, D Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49236)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50839)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50908)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48905)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48924)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49249)
- Chicago-Latrobe Screw Machine Length Drill Bits