Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48509
Zoro # G3680984
original price:
$1.82
9% off
new price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48509
- Zoro # G3680984
- UPC # 662355485095
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 15/16 in |
Sizes Included | 9/64" |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.1406 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.140625 |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0422 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1406
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- MITUTOYO Cggi, 5-15mm (209-301)
- DRILL AMERICA m8x1.25 1-1/2"OD HSS Round Die (DWTMR112-8X1.25)
- MAYHEW CENTER PUNCH SET 7PC (MAY60007)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50901)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48716)
- CHICAGO-LATROBE Screw Machine Drill Bit, M Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49244)
- CHICAGO-LATROBE Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50907)
- WESTWARD Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUY1)
- Chicago-Latrobe Screw Machine Length Drill Bits