Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48918
Zoro # G3591996
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48918
- Zoro # G3591996
- UPC # 662355489185
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 9/32" |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 3/16 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0845 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.2812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 1/4-20" (SWKLS-1-316)
- RIDGID Thumb Screw (46220)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50815)
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50859)
- CHICAGO-LATROBE Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48711)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51806)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48818)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- Chicago-Latrobe Screw Machine Length Drill Bits