Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48518
Zoro # G3649843
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48518
- Zoro # G3649843
- UPC # 662355485187
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Sizes Included | 9/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.2813 |
Diameter | 0.28125 |
Shank Length | 1 3/16 in |
Drill Point Length | 0.0845 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- ASTRO PNEUMATIC IMPACT 3/8" BUTTERFLY WRENCH (AO136E)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Handle (381)
- ASTRO PNEUMATIC 1/4" Drive Metric, 12 pcs (7412)
- CHICAGO-LATROBE Screw Machine Drill Bit, 37/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48537)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48909)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48375)
- WALTER Screw Machine Drill Bit, 13.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-13)
- Chicago-Latrobe Screw Machine Length Drill Bits