Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48214
Zoro # G2991639
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 48214
- Zoro # G2991639
- UPC # 662355482148
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Sizes Included | 7/32" |
Bit Dia. | 7/32" |
Drilling Length | 1-1/4" |
Shank Size | 7/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 1/8 in |
Drill Point Length | 0.0453 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GWS TOOL GROUP 314766 End Mill (314766)
- C.K TOOLS 430009 Kabifix Lk25 Cable Stripper & Plastic Tubing Cutter (430009)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in. L, PK3 (63502157270)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48560)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48373)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49220)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49114)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50858)
- CHICAGO-LATROBE Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49381)
- Chicago-Latrobe Screw Machine Length Drill Bits