Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48228
Zoro # G2991733
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48228
- Zoro # G2991733
- UPC # 662355482285
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 3 7/16 in |
Flute Length | 2 1/16 in |
Maximum Drilling Depth | 2 1/16 in |
Bit Dia. | 7/16" |
Drilling Length | 2-1/16" |
Shank Size | 7/16" |
Sizes Included | 7/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0906 in |
Shank Length | 1 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP 1/2DR 16MM 6PT DEEP (PO7316M)
- MAYHEW BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48517)
- DEWALT Oscillating 3-Pc. Set (DWA4215)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50810)
- CHICAGO-LATROBE Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50882)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51804)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49423)
- CHICAGO-LATROBE Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48712)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50891)
- Chicago-Latrobe Screw Machine Length Drill Bits