Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48528
Zoro # G3640777
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48528
- Zoro # G3640777
- UPC # 662355485286
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 3 7/16 in |
Flute Length | 2 1/16 in |
Maximum Drilling Depth | 2 1/16 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 7/16" |
Shank Size | 0.4375 |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 3/8 in |
Diameter | 0.4375 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.1314 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- TEKTON 16 oz. Fiberglass Handle White Rubber Mallet (30653)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49211)
- CHICAGO-LATROBE Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50907)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50898)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50887)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- OSG Screw Machine Drill Bit, #65 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595089)
- Chicago-Latrobe Drill Bits