Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 49077
Zoro # G3632474
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.2010
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49077
- Zoro # G3632474
- UPC # 662355490778
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 13/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 1 3/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0604 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BC)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6373)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Sock (2108)
- MARSHALLTOWN Drywall Trowl 11X4.5 (12SD)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49207)
- CHICAGO-LATROBE Screw Machine Drill Bit, #14 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50869)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48808)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50856)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49423)
- OSG Spotting Drill Bit, 6.00 mm Size, 120 Degrees Point Angle, High Speed Steel, Straight Shank (62926)
- Chicago-Latrobe Drill Bits