Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 55102
Zoro # G3729932
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 55102
- Zoro # G3729932
- UPC # 662355551028
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Overall Length | 2 1/16 in |
Flute Length | 10 in |
Maximum Drilling Depth | 1 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 5/32" |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1563 |
Diameter | 0.15625 |
Shank Length | 1 1/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0469 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Cutting Direction Right Hand, Decimal Equivalent 0.1562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/4)
- PRO-GRADE TOOLS Chisel Set, Wood, 4 pcs. (63032)
- J.W. WINCO GN452.1-38-19-5/16X18-55 Rubber Bumper Stainless, Threaded Stud (452.1-38-19-5/16-55)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93620RPB123810)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48505)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48930)
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50845)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49403)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49372)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50829)
- Chicago-Latrobe Screw Machine Length Drill Bits