Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50908
Zoro # G3238383
original price:
$2.27
14% off
new price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0595
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 50908
- Zoro # G3238383
- UPC # 662355509081
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #53 |
Shank Dia. | 1/16 in |
Overall Length | 1 5/8 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 5/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0123 in |
Description
Screw Machine Drill Bit, Drill Bit Size #53, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.0595
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- ALLIED INTERNATIONAL Brick Hammer, 24 oz. (31301)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Socket (SHD12122)
- CAPRI TOOLS 19 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53439)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- CHICAGO-LATROBE Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50907)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51822)
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- CHICAGO-LATROBE Screw Machine Drill Bit, #45 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48745)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- Chicago-Latrobe Drill Bits