Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49422
Zoro # G2532004
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49422
- Zoro # G2532004
- UPC # 662355494226
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #52 |
Shank Dia. | 1/16 in |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.0635 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.0635 |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0132 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.0635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- INGERSOLL-RAND Impact Wrench, Cordless, 20V DC (W5133P-K22)
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- RECOIL Key-Locking Insert Installation Tool - 3/8, 7/16, M10 (72375)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50817)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51817)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50804)
- CHICAGO-LATROBE Screw Machine Drill Bit, #15 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49385)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52824)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49395)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14774)
- Chicago-Latrobe Drill Bits