Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #52 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50907
Zoro # G3006796
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0635
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 50907
- Zoro # G3006796
- UPC # 662355509074
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #52 |
Shank Dia. | 1/16 in |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0132 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 in |
Description
Screw Machine Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.0635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L (1EZK3)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5218-TT)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50908)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- CHICAGO-LATROBE Screw Machine Drill Bit, #54 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50909)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48916)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51804)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49202)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- Chicago-Latrobe Screw Machine Length Drill Bits