Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48220
Zoro # G2991602
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 48220
- Zoro # G2991602
- UPC # 662355482209
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 13/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Bit Dia. | 5/16" |
Sizes Included | 5/16" |
Drilling Length | 1-5/8" |
Shank Size | 5/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0647 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 3/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-1"/25mm Xtra-Value Digital Thickness Gage (545548300)
- UTICA Torque Driver Set, 1/4", 20 to 100 in.-oz. (KT-100)
- DRILL AMERICA 1/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST1/4)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600908)
- CHICAGO-LATROBE Screw Machine Drill Bit, #27 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50882)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48213)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48516)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- OSG Screw Machine Drill Bit, 6.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859567511)
- Chicago-Latrobe Drill Bits