Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute
Mfr # 78716
Zoro # G5952177
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78716
- Zoro # G5952177
- UPC # 662355787168
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 5/16" |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0939 in |
Shank Length | 1 1/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handle A=120, L=130, H=45, Aluminum Black Matt And Anodized, D=M05 (K0205.12001)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (201939108R)
- GREY PNEUMATIC 3/8" Drive x 1/4" Hex Driver 4" Length (19084F)
- DRILL AMERICA 23/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F23/32)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50897)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48400)
- CHICAGO-LATROBE Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50910)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49396)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48532)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- OSG Flat Bottom Drill Bit, 9/32 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570028111)
- Chicago-Latrobe Screw Machine Length Drill Bits