Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 55112
Zoro # G3690644
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 55112
- Zoro # G3690644
- UPC # 662355551127
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 13/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 5/16" |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.3125 |
Shank Length | 1 3/16 in |
Diameter | 0.3125 |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0939 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, TiN, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 5/16in Size (J1210A)
- ROTHENBERGER Spiral Basket 22Mm Only (No Spirals Included) (72112)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-48161X.98)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T20-1000x24)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49224)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48390)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- CHICAGO-LATROBE Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50836)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48920)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- Chicago-Latrobe Drill Bits