Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49420
Zoro # G2996436
original price:
$1.72
9% off
new price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0700
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 49420
- Zoro # G2996436
- UPC # 662355494202
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #50 |
Shank Dia. | 1/16 in |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.07 |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Diameter | 0.07 |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0145 in |
Description
Screw Machine Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.0700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1-1/8" Magnetic Drill Press (S28MAG)
- IGAGING Dial Indicator 0-1" w/ Magnetic Base - 34-510 (34-510)
- WILLIAMS 1/2" Drive SAE, 14 pcs (WSS-14HRC)
- SUNEX $IMP SKT MAGNETIC 1/4" DR 12PC (SU1822)
- CHICAGO-LATROBE Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50910)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50823)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/4 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48548)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50835)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49207)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51823)
- CLEVELAND Screw Machine Drill Bit, 3.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14821)
- Chicago-Latrobe Drill Bits