Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #41 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute
Mfr # 78680
Zoro # G5906451
$17.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0960
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 78680
- Zoro # G5906451
- UPC # 662355786802
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #41 |
Shank Dia. | 3/32 in |
Overall Length | 2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Sizes Included | #41 |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0288 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/2 in |
Description
Screw Machine Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 118 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.0960
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- VULCAN Knife Drywall Taping 12In Stl (37003R3L)
- KNAACK Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft (109)
- RIDGID 44190 E1032S Cutter Wheel for Stainless Steel (44190-RIDGID)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50822)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48248)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49210)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51804)
- CHICAGO-LATROBE Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49235)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5000)
- Chicago-Latrobe Screw Machine Length Drill Bits